Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" Natural Jute Blend Cube Geometric Pouf Ottoman

  • Mfr # 551563

  • Zoro # G622348778


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Height
18 in
Depth
18 in
Application Type
No
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551563
Zoro #
G622348778
UPC #
-
Country of Origin
India

Dimensions

Height
18 in
Depth
18 in
Width
18 in

Details

Item
Ottoman
Assembly Required
No Assembly Needed
Application Type
No

Description

Add a good looking decorative accent to your space that is also practical for seating. Add chic style to your space with this fun pouf that not only looks cool but can be a great foot rest or extra seat when needed. Handmade from jute this textural artisanal pouf has an earthy bohemian flair. Expertly upholstered with padding and soft jute blend in a geometric diamonds pattern, this ottoman is as comfortable as it is good looking. Ottomans are multi-functional additions to your space that add fashion and practical value. 18-inch h x 18-inch w x 18-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.