
18" Natural Silver And Gold Cotton Christmas Trees Throw Pillow With Beads And Embroidery
Mfr # 719257
Zoro # G022810592
product price:Â $71.25
/eaKey Features
Assembly Required
No Assembly Needed
Length
18 in
Material
Cotton
Closure Type
Zipper
Residential/Commerical
Commerical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
719257
Zoro #
G022810592
UPC #
-
Country of Origin
India
Dimensions
Length
18 in
Size
18 x 18 in
Depth
6.5 in
Width
18 in
Details
Assembly Required
No Assembly Needed
Material
Cotton
Color
Gold, Natural
Closure Type
Zipper
Residential/Commerical
Commerical
Pattern
Winter Trees
Reversible
No
Type
Pillow Cover and Insert
Fill Material
Polyfill
Style
Traditional
Item
Accent Throw Pillow
Description
This 18-inch natural silver and gold cotton Christmas trees throw pillow with beads and embroidery is the perfect way to celebrate and decorate your living room, family room, bedroom, or office for the holidays. Features beautifully hand-embroidered decorative Christmas trees with metallic beading that adds some high end and hand-crafted textural designer touches. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory to add color and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble18.00-inch h x 18.00-inch w x 6.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.