Zoro Homepage

18" Natural Solid Wood Carved Geometric One Drawer Floating Nightstand

  • Mfr # 653838

  • Zoro # G822359864


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Width
17.7 in
Height
5.9 in
Assembly Required
Full Assembly Needed
Application Type
No
Depth
12.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653838
Zoro #
G822359864
UPC #
-
Country of Origin
India

Dimensions

Width
17.7 in
Height
5.9 in
Depth
12.6 in

Details

Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed
Application Type
No

Description

Give your room the look and feel of 5-star accommodations with this 18-inch natural solid wood carved geometric one drawer floating nightstand. Maximize your floor space and adjust to the exact height you need, when you add this wall-mounted design to your space. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. Includes a drawer to help keep your essentials close by and hidden. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. 5.90-inch h x 17.70-inch w x 12.60-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.