Zoro Homepage

18" Natural Solid Wood Indoor Outdoor Square Planter Box

  • Mfr # 554714

  • Zoro # G822329683


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Height
20 in
Length
18 in
Application Type
Commercial
Assembly Required
Full Assembly Needed
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554714
Zoro #
G822329683
UPC #
-
Country of Origin
Indonesia

Dimensions

Height
20 in
Length
18 in
Width
18 in

Details

Item
Outdoor Planter
Application Type
Commercial
Assembly Required
Full Assembly Needed

Description

Get the most out of your outdoor space with this 18-inch natural solid wood indoor outdoor square planter box. This classic look is timeless, and doesn’t require much upkeep to keep plants healthy. Weather is unpredictable, which is why this planter is intentionally made with hearty teak, that has naturally inherent properties to keep it looking good and to withstand a variety of outdoor conditions. The practical, straight-edged shape of this planter is perfect to add clean lines and good looks to your backyard. This piece is practically designed to fit most any aesthetic and outdoor space. If you’re looking for a way to add some greenery to your space, get creative with this planter!. 20-inch h x 18-inch w x 18-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.