Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" Natural Solid Wood Oval Two Drawer Nightstand

  • Mfr # 651547

  • Zoro # G822343023


product price: $604.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Depth (in)
11.8 in
Width (in)
14.2 in
Assembly Required
No Assembly Needed
Height (in)
17.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651547
Zoro #
G822343023
UPC #
-
Country of Origin
India

Dimensions

Depth (in)
11.8 in
Width (in)
14.2 in
Height (in)
17.7 in

Details

Commercial Use
No
Item
Nightstands & Bedside Table
Assembly Required
No Assembly Needed

Description

Give your room the look and feel of 5-star accommodations with this 18-inch natural solid wood oval two drawer nightstand. Sturdy and durable construction from solid mango wood in a multi-tonal natural finish ensures this trusty bedside table is built to last. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 17.70-inch h x 14.20-inch w x 11.80-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.