
18" Natural Solid Wood Round End Table
Mfr # 521944
Zoro # G922371278
product price: $401.99
/ea
Free Shipping & Returns
Key Features
Depth
16 in
Height
18 in
Assembly Required
No Assembly Needed
Width
16 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521944
Zoro #
G922371278
UPC #
-
Country of Origin
India
Dimensions
Depth
16 in
Height
18 in
Width
16 in
Details
Assembly Required
No Assembly Needed
Application Type
No
Item
End-Side Table
Description
Show off your exquisite taste with this 18-inch natural and brown wood solid wood round end table. Offering a nice color combination, the top of this solid wood table is brown wood, while the base compliments it nicely in natural. The purposefully distressed finish gives this table an authentically rustic feel. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 18-inch H x 16-inch W x 16-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.