Zoro Homepage

18" Natural Solid Wood Round End Table

  • Mfr # 523982

  • Zoro # G322361527


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Height
18.5 in
Assembly Required
No Assembly Needed
Depth
12 in
Application Type
Yes
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523982
Zoro #
G322361527
UPC #
-
Country of Origin
India

Dimensions

Height
18.5 in
Depth
12 in
Width
13 in

Details

Assembly Required
No Assembly Needed
Item
End-Side Table
Application Type
Yes

Description

Distinctive in style the 18-inch natural solid wood round end table radiates a versatile charm. This table is made from solid wood in a natural color throughout the base and top. The purposefully distressed finish gives this table an authentically rustic feel. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 18.2-inch H x 16.5-inch W x 16.5-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.