
18" Natural Three Drawer Standard Chest
Mfr # 544034
Zoro # G922364317
product price: $428.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Application Type
Yes
Width
17.7 in
Height
35.5 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544034
Zoro #
G922364317
UPC #
-
Country of Origin
Colombia
Dimensions
Width
17.7 in
Height
35.5 in
Depth
14 in
Details
Material
Manufactured Wood
Item
Dresser
Application Type
Yes
Assembly Required
Full Assembly Needed
Description
Enhance your room into a visually delightful and highly functional space with this 18-inch natural three drawer standard chest. The space saving design of this standard chest makes it a great choice for space challenged spaces or small walls within your room. Equipped with three easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The natural coloration of this piece is neutral and will blend easily with most any decor. 35.5-inch H x 17.7-inch W x 14-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.