Zoro Homepage

18" Off White Ceramic Geometric Table Lamp With White Drum Shade

  • Mfr # 643455

  • Zoro # G222362051


product price: $58.39
/ea

Key Features

Height
17.5 in
Width
8 in
Application Type
Yes
Assembly Required
No Assembly Needed
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643455
Zoro #
G222362051
UPC #
-
Country of Origin
China

Dimensions

Height
17.5 in
Width
8 in
Depth
8 in

Details

Item
Table Lamp
Application Type
Yes
Assembly Required
No Assembly Needed
Color
White

Description

Add a bright anchor to your room with this 18-inch off white ceramic geometric table lamp with white drum shade. A gorgeous off white ceramic base brings just the right amount of pizzazz to this fabulous lamp. The white drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 17.50-inch h x 8.00-inch w x 8.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.