18" Pink Cream And Beige Pig Linen Throw Pillow Cover

  • Mfr # 608174

  • Zoro # G122810423


product price:  $57.99
/ea

Key Features

Pattern
Animal Print
Color
Pink, Cream, Beige
Style
Modern
Fill Material
Unavailable
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608174
Zoro #
G122810423
UPC #
-
Country of Origin
India

Dimensions

Depth
0.25 in
Size
18 x 18 in
Width
18 in
Length
18 in

Details

Pattern
Animal Print
Color
Pink, Cream, Beige
Style
Modern
Fill Material
Unavailable
Item
Accent Throw Pillow
Residential/Commerical
Residential
Type
Pillow Cover
Assembly Required
No Assembly Needed
Material
Linen
Reversible
No
Closure Type
Zipper

Description

Unique and decorative, this comfortable 18-inch pink cream and beige pig linen throw pillow cover will leave a lasting impression. This pink, cream, and beige hued, accent pillow cover, represents quality construction, expertly made from durable linen that is not only long lasting but soft to the touch as well. Pillow covers are a good idea for anyone that loves to decorate or accent their space with color and texture. Combine with your own fill or insert to add decoration and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 18.00-inch h x 18.00-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.