Zoro Homepage

18" Pink Swing Arm Table Lamp

  • Mfr # 645916

  • Zoro # G722347848


product price: $46.25
/ea

Key Features

Application Type
Yes
Color
Pink
Width
3 in
Height
17.5 in
Depth
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645916
Zoro #
G722347848
UPC #
-
Country of Origin
China

Dimensions

Width
3 in
Height
17.5 in
Depth
4.5 in

Details

Application Type
Yes
Color
Pink
Item
Table Lamp
Assembly Required
No Assembly Needed

Description

With this 18-inch pink swing arm table lamp you can bring in design to any space along with adding some ambient lighting. A gorgeous pink plastic base brings just the right amount of pizzazz to this fabulous lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 17.50-inch h x 3.00-inch w x 4.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.