
18" Pink Swing Arm Table Lamp
Mfr # 646011
Zoro # G522351915
product price: $45.79
/eaKey Features
Assembly Required
No Assembly Needed
Depth
4.5 in
Color
Pink
Width
3 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
646011
Zoro #
G522351915
UPC #
-
Country of Origin
China
Dimensions
Depth
4.5 in
Width
3 in
Height
17.5 in
Details
Assembly Required
No Assembly Needed
Color
Pink
Application Type
Yes
Item
Table Lamp
Description
Add a bright anchor to your room with this 18-inch pink swing arm table lamp. The base of this lamp is made of plastic finished in a pink tone. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 17.50-inch h x 3.00-inch w x 4.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.