Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" Pink Swing Arm Table Lamp LED

  • Mfr # 646012

  • Zoro # G622361555


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Height
17.5 in
Color
Pink
Assembly Required
No Assembly Needed
Width
3 in
Depth
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646012
Zoro #
G622361555
UPC #
-
Country of Origin
China

Dimensions

Height
17.5 in
Width
3 in
Depth
4.5 in

Details

Color
Pink
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Bring of level of elegance and freshness to your space with this high quality 18-inch pink swing arm table lamp led. The base of this lamp is made of plastic finished in a pink tone. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 17.50-inch h x 3.00-inch w x 4.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.