
18" Red And Silver Abstract Geometric Viscose Throw Pillow Cover with Tassels
Mfr # 714218
Zoro # G322810629
product price: $33.99
/eaKey Features
Closure Type
Zipper
Depth
0.25 in
Material
Viscose
Color
Red, Silver
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
714218
Zoro #
G322810629
UPC #
-
Country of Origin
India
Dimensions
Depth
0.25 in
Width
18 in
Length
18 in
Size
18 x 18 in
Details
Item
Accent Throw Pillow
Closure Type
Zipper
Material
Viscose
Color
Red, Silver
Assembly Required
No Assembly Needed
Residential/Commerical
Residential
Reversible
No
Style
Traditional
Type
Pillow Cover
Pattern
Geometric
Description
Add an air of fashion to your room and rejuvenate the space with this cute and fashionable 18-inch red and silver geometric viscose throw pillow cover with tassels. This red and silver colored decorative pillow cover is made from high grade viscose that is durable and long lasting. Charming decorative tassels give this design texture along with a hand-crafted look and feel. Decorative pillow covers are a great way to change up the look and feel of your space easily and quickly. Combine with your own fill or insert to add decoration and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 18.00-inch h x 18.00-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.