Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" Red Iron Hand Painted Floral Round Drum End Table

  • Mfr # 634883

  • Zoro # G022375336


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Depth
17 in
Width
17 in
Assembly Required
No Assembly Needed
Application Type
Yes
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634883
Zoro #
G022375336
UPC #
-
Country of Origin
India

Dimensions

Depth
17 in
Width
17 in
Height
18 in

Details

Tabletop Color
Red
Item
End-Side Table
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Distinctive in style the 18-inch red iron hand painted floral round drum end table radiates a versatile charm. Made of iron, the colorful hand painted flower, medallion, and scrollwork design gives this piece a unique and refreshing look. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 18.00-inch h x 17.00-inch w x 17.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.