18" Set of Four Black Faux Leather Placemats

  • Mfr # 653657

  • Zoro # G522374341


product price: $50.75
/ea

Key Features

Width
18 in
Height
12 in
Assembly Required
No Assembly Needed
Application Type
Yes
Depth
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653657
Zoro #
G522374341
UPC #
-
Country of Origin
China

Dimensions

Width
18 in
Height
12 in
Depth
0.01 in

Details

Assembly Required
No Assembly Needed
Item
Dining Linen
Application Type
Yes
Color
Black
Material
Faux Leather

Description

18-inch set of four black faux leather placemats offers a sleek and stylish solution for your dining table. Crafted from high-quality faux leather, these placemats blend durability with an elegant appearance. Their contemporary rectangular design adds a modern touch to any setting. The reversible feature allows for versatility, giving you the option to switch up the look as desired. Each set includes four pieces, making it perfect for family meals or entertaining guests. The rich black color complements a wide range of tableware, enhancing the overall aesthetic of your dining experience. Elevate your dining decor with this chic set that marries practicality with sophisticated style. 12.00-inch h x 18.00-inch w x 0.01-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.