
18" Set of Four Espresso Faux Leather Placemats
Mfr # 653659
Zoro # G222372913
product price: $50.75
/eaKey Features
Height
12 in
Depth
0.01 in
Material
Faux Leather
Width
18 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
653659
Zoro #
G222372913
UPC #
-
Country of Origin
China
Dimensions
Height
12 in
Depth
0.01 in
Width
18 in
Details
Item
Dining Linen
Material
Faux Leather
Application Type
Yes
Assembly Required
No Assembly Needed
Description
18-inch set of four espresso faux leather placemats adds a touch of elegance to your dining experience. Crafted from high-quality faux leather, these placemats are designed to enhance any table setting with their contemporary style. The set includes four rectangular placemats, perfect for larger gatherings or intimate dinners alike. With their reversible design, you can easily switch up the look to suit your mood or occasion. The rich espresso color complements a variety of decor themes, making them a versatile choice for any home. These durable placemats are easy to clean, ensuring that your dining space remains stylish and tidy. Elevate your mealtime aesthetics with this chic and practical dining linen set. 12.00-inch h x 18.00-inch w x 0.01-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.