
18" Silver And Gray Medallion Viscose Throw Pillow Cover with Tassels
Mfr # 714215
Zoro # G422810826
product price: $33.99
/eaKey Features
Reversible
No
Pattern
Medallion
Length
18 in
Closure Type
Zipper
Residential/Commerical
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
714215
Zoro #
G422810826
UPC #
-
Country of Origin
India
Dimensions
Length
18 in
Width
18 in
Size
18 x 18 in
Depth
0.25 in
Details
Reversible
No
Pattern
Medallion
Item
Accent Throw Pillow
Closure Type
Zipper
Residential/Commerical
Residential
Material
Viscose
Assembly Required
No Assembly Needed
Color
Gray, Silver
Type
Pillow Cover
Style
Traditional
Description
The 18-inch silver and gray medallion viscose throw pillow cover with tassels is the perfect decorative accessory for your home. This soft and durable decorative pillow cover is expertly made of high grade, long lasting viscose in a gray and silver coloration. Fun and decorative tassels add some high end and hand-crafted textural designer touches. Decorative pillow covers are a great way to change up the look and feel of your space easily and quickly. Combine with your own fill or insert to add decoration and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 18.00-inch h x 18.00-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.