Zoro Homepage

18" Silver Novelty Frameless Accent Mirror

  • Mfr # 642842

  • Zoro # G622369469


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Depth
1.18 in
Color
Silver
Height
17.72 in
Application Type
No
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642842
Zoro #
G622369469
UPC #
-
Country of Origin
China

Dimensions

Depth
1.18 in
Height
17.72 in
Width
17.72 in

Details

Color
Silver
Application Type
No
Material
Glass
Assembly Required
No Assembly Needed
Item
Mirror

Description

Add a touch of sunshine to any space in your home with this 18-inch silver novelty frameless accent mirror. Without a traditional frame, this mirror is all glass for a sleek look, adding some glam flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 17.72-inch h x 17.72-inch w x 1.18-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.