
18" Silver Stainless Steel Block End Table
Mfr # 634872
Zoro # G022347852
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Silver
Height
18 in
Depth
11.75 in
Application Type
Yes
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634872
Zoro #
G022347852
UPC #
-
Country of Origin
India
Dimensions
Height
18 in
Depth
11.75 in
Width
11.75 in
Details
Tabletop Color
Silver
Application Type
Yes
Assembly Required
No Assembly Needed
Item
End-Side Table
Description
Show off your exquisite taste with this 18-inch silver stainless steel block end table. Made of stainless steel, the silver coloration throughout gives this piece an updated and refreshing look. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 18-inch h x 11.75-inch w x 11.75-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.