Zoro Homepage

18" Walnut Solid Wood Round Pedestal End Table

  • Mfr # 556508

  • Zoro # G922358194


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Assembly Required
No Assembly Needed
Depth
13 in
Height
17.7 in
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556508
Zoro #
G922358194
UPC #
-
Country of Origin
India

Dimensions

Depth
13 in
Height
17.7 in
Width
13 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
End-Side Table

Description

Show off your exquisite taste with this 18-inch walnut solid wood round pedestal end table. This table features quality construction from solid wood and an updated monotone color scheme with walnut as the main color on both the top and the base. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 17.7-inch h x 13-inch w x 13-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.