Shop HOMEROOTS
See all product information
Create Account
18" Weathered Gray Reclaimed Wood Heart Wall Decor
- Mfr # 384903
- Zoro # G722882943
product price:Â
$
56.95
/ea
Key Features
Depth
0.5 in
Length
18 in
Size
18 in
Orientation
Vertical Only
Style
Rustic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 384903
- Zoro #
- G722882943
- UPC #
- -
- Country of Origin
- United States
- Orientation
- Vertical Only
- Finish
- Rustic
- Style
- Rustic
- Outdoor Suitability
- Yes
- Commercial Use
- No
- Assembly Required
- No
- Hooks Included
- No
- Finish Style
- Wood Scoring & Rub Through
- Mirrored
- No
- Lighted
- No
- Color
- Gray
- Material
- Wood
- Wall Decor Type
- Hanging Dimensional Sculpture
- Shape
- Novelty
- Item
- Wall Decor
- Construction Method
- Handmade
Dimensions
- Depth
- 0.5 in
- Length
- 18 in
- Size
- 18 in
- Width
- 18 in
Description
The 18" farmhouse Weathered Gray Wooden Heart is a perfect piece of home decor. It’s great on it's own but also makes a great base to personalize for DIY and craft projects. While a heart can be displayed all year long, it is also an ideal gift or decor for Valentine's Day, Bridal Shower's, Mother's Day, Weddings, or other special occasions to show someone how much you love and appreciate them. Let your creativity run wild with this rustic and heart warming (no pun intended) wall decor. 18-inch H x 18-inch W x 0.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.