
18" White Aluminum And Heavy Duty Plastic Corner Shower Bench
Mfr # 571511
Zoro # G422342488
product price: $88.99
/ea
Free Shipping & Returns
Key Features
Width
15.25 in
Depth
15.25 in
Height
18 in
Material
Aluminum, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571511
Zoro #
G422342488
UPC #
-
Country of Origin
Turkey
Dimensions
Width
15.25 in
Depth
15.25 in
Height
18 in
Details
Item
Shower Benche
Material
Aluminum, Plastic
Description
Enhance your shower experience with the 18-inch white aluminum and heavy duty plastic corner shower seat. The corner design optimizes space, ideal for contemporary bathrooms. The triangular seat shape adds a modern touch, while the non-slip feet ensure a secure footing for added safety. Perfect for creating a spa-like atmosphere, this stool combines practicality with a contemporary aesthetic for a relaxing and comfortable shower area. 18-inch h x 15.25-inch w x 15.25-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.