
18" White and Gray Five Drawer Standard Chest
Mfr # 534961
Zoro # G122369303
product price: $411.99
/ea
Free Shipping & Returns
Key Features
Depth
16.2 in
Height
42.4 in
Assembly Required
Full Assembly Needed
Width
17.7 in
Color
White Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
534961
Zoro #
G122369303
UPC #
-
Country of Origin
Colombia
Dimensions
Depth
16.2 in
Height
42.4 in
Width
17.7 in
Details
Assembly Required
Full Assembly Needed
Color
White Gray
Material
Manufactured Wood
Application Type
Yes
Item
Dresser
Description
Make your room functional and visually enticing with this masterful 18-inch white and gray five drawer standard chest. This chest of drawers is tall and lean making it an ideal choice for smaller rooms or as an additional storage option in larger rooms. Equipped with five easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 42.4-inch H x 17.7-inch W x 16.2-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.