
18" White And Green Cotton Merry Christmas Throw Pillow With Embroidery
Mfr # 719256
Zoro # G922810814
product price:Â $59.99
/eaKey Features
Color
Green, White
Material
Cotton
Pattern
Winter Trees
Length
18 in
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
719256
Zoro #
G922810814
UPC #
-
Country of Origin
India
Dimensions
Length
18 in
Depth
6.5 in
Size
18 x 18 in
Width
18 in
Details
Color
Green, White
Material
Cotton
Item
Accent Throw Pillow
Pattern
Winter Trees
Closure Type
Zipper
Fill Material
Polyfill
Assembly Required
No Assembly Needed
Reversible
No
Style
Transitional
Type
Pillow Cover and Insert
Residential/Commerical
Commerical
Description
Set a festive mood with this cozy and comfy 18-inch white and green cotton Merry Christmas throw pillow with embroidery. Black cursive text is accented with an embroidered green Christmas tree on the front that gives some beautiful texture along with a hand-crafted look and feel. Super soft and built to hold its shape, this polyfill-filled pillow is a great option. A great decorative accessory to add color and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 18.00-inch h x 18.00-inch w x 6.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.