Zoro Homepage

18" White Faux Stone Round Pedestal End Table

  • Mfr # 556537

  • Zoro # G522370084


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Stone/White
Depth
15 in
Assembly Required
No Assembly Needed
Width
15 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556537
Zoro #
G522370084
UPC #
-
Country of Origin
China

Dimensions

Depth
15 in
Width
15 in
Height
18.1 in

Details

Tabletop Color
Stone/White
Assembly Required
No Assembly Needed
Item
End-Side Table
Application Type
Yes

Description

Optimize your space and add some charm to your room with the 18-inch white faux stone round pedestal end table. This table features a unique geometric pedestal shape and quality construction from a terrazzo style faux stone with an updated white speckle throughout the top and base. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 18.1-inch h x 15-inch w x 15-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.