
18" White Five Drawer Standard Chest
Mfr # 524961
Zoro # G922363204
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Height
42.44 in
Width
17.72 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524961
Zoro #
G922363204
UPC #
-
Country of Origin
Colombia
Dimensions
Height
42.44 in
Width
17.72 in
Depth
16.26 in
Details
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Item
Dresser
Color
White
Application Type
No
Description
Make your room functional and visually enticing with this masterful 18-inch white five drawer standard chest. This chest of drawers is tall and lean making it an ideal choice for smaller rooms or as an additional storage option in larger rooms. Equipped with five easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 42.44-inch H x 17.72-inch W x 16.26-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.