Zoro Homepage

18" White Iron Table Lamp With White Globe Shade

  • Mfr # 646306

  • Zoro # G422343348


product price: $65.19
/ea

Key Features

Depth
5.91 in
Height
18.19 in
Assembly Required
No Assembly Needed
Color
White
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646306
Zoro #
G422343348
UPC #
-
Country of Origin
China

Dimensions

Depth
5.91 in
Height
18.19 in
Width
9.45 in

Details

Assembly Required
No Assembly Needed
Color
White
Application Type
Yes
Item
Table Lamp

Description

With this 18-inch white iron table lamp with white globe shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of iron finished in a white tone. The white globe metal shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 18.19-inch h x 9.45-inch w x 5.91-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.