
18" White Jute Blend Round Geometric Pouf Ottoman
Mfr # 534099
Zoro # G322361800
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Color
White
Height
14 in
Width
18 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534099
Zoro #
G322361800
UPC #
-
Country of Origin
India
Dimensions
Height
14 in
Width
18 in
Depth
18 in
Details
Assembly Required
No Assembly Needed
Color
White
Item
Ottoman
Application Type
No
Description
Optimize your space and add some charm to your room with the 18-inch white jute blend round geometric pouf ottoman. Add chic style to your space with this fun pouf that not only looks cool but can be a great foot rest or extra seat when needed. Expertly upholstered with padding and soft jute blend in a geometric pattern, this ottoman is as comfortable as it is good looking. Easy to blend into most any room, a ottoman is a way to add a good looking accent to your space that can also be practical and useful. 14-inch h x 18-inch w x 18-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.