Zoro Homepage

18" White Solid Wood Square Accent Mirror

  • Mfr # 607299

  • Zoro # G222358641


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Height
18 in
Depth
2 in
Material
Glass
Color
White
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607299
Zoro #
G222358641
UPC #
-
Country of Origin
India

Dimensions

Height
18 in
Depth
2 in
Width
12 in

Details

Item
Mirror
Material
Glass
Color
White
Assembly Required
No Assembly Needed
Application Type
No

Description

Add a touch of sunshine to any space in your home with this 18-inch white solid wood square accent mirror. Framed with solid wood, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 18-inch h x 12-inch w x 2-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.