Zoro Homepage

18" White Wall mounted Accent Cabinet With Five Shelves

  • Mfr # 535005

  • Zoro # G922359030


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Width
17.7 in
Application Type
Yes
Overall Height
19.5 in
Overall Depth
5.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535005
Zoro #
G922359030
UPC #
-
Country of Origin
Colombia

Dimensions

Overall Width
17.7 in
Overall Height
19.5 in
Overall Depth
5.4 in

Details

Color
White
Item
Cabinet
Application Type
Yes
Assembly Required
Full Assembly Needed

Description

This 18-inch white wall mounted accent cabinet with five shelves will be the perfect addition to your dining or living space. This cabinet features a glamorous and reflective mirrored finish. Its a high quality piece, made from premium grade manufactured wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 19.5-inch H x 17.7-inch W x 5.4-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.