Shop HOMEROOTS
See all product information
Create Account
18" White Wood Freestanding Single Door Bathroom Vanity With Sink
- Mfr # 478248
- Zoro # G722909626
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Length
17.7 in
Width
17.7 in
Height
33-1/2 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 478248
- Zoro #
- G722909626
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Includes
- Doors; Sink
- Base Color
- White
- Countertop Material
- Manufactured Wood
- Color
- White
Dimensions
- Length
- 17.7 in
- Width
- 17.7 in
- Height
- 33-1/2 in
Description
The 18-inch white wood freestanding single door bathroom vanity with sink brings a modern touch to your bathroom decor. Crafted from durable manufactured wood, this vanity cabinet features a door that gives concealed storage and an open bottom cubby section for more storage and display space. It features a sleek white resin sink that adds a touch of elegance to your bathroom decor. The chic white color creates a clean atmosphere, while the black door pull provides a modern contrast. Soft close door hinges ensure quiet and gentle operation, making daily use convenient. Designed for free-standing standard installation, this vanity features a narrow width makes it a great option for half baths, niche spaces, and smaller rooms. 33.50-inch h x 17.70-inch w x 17.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.