Zoro Homepage

18" Wood Brown And Brown Wood Solid Wood Round End Table

  • Mfr # 521946

  • Zoro # G922365062


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Depth
16 in
Tabletop Color
Brown
Width
16 in
Assembly Required
No Assembly Needed
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521946
Zoro #
G922365062
UPC #
-
Country of Origin
India

Dimensions

Depth
16 in
Width
16 in
Height
18 in

Details

Tabletop Color
Brown
Item
End-Side Table
Assembly Required
No Assembly Needed
Application Type
No

Description

Optimize your space and add some charm to your room with the 18-inch wood brown and brown wood solid wood round end table. The top of this solid wood table is brown wood, while the base is a nice compliment in wood brown. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 18-inch H x 16-inch W x 16-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.