Zoro Homepage

18" Wood Brown Solid Wood Round End Table

  • Mfr # 521943

  • Zoro # G422356980


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Height
18 in
Assembly Required
No Assembly Needed
Tabletop Color
Brown
Width
16 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521943
Zoro #
G422356980
UPC #
-
Country of Origin
India

Dimensions

Height
18 in
Width
16 in
Depth
16 in

Details

Assembly Required
No Assembly Needed
Tabletop Color
Brown
Item
End-Side Table
Application Type
No

Description

Optimize your space and add some charm to your room with the 18-inch wood brown and brown wood solid wood round end table. Offering a nice color combination, the top of this solid wood table is brown wood, while the base compliments it nicely in wood brown. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can match it with other pieces to get the ideal look for your place. 18-inch H x 16-inch W x 16-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.