
18" X 14" Gray Reclaimed Wood Egg Shaped Wall Decor
Mfr # 384888
Zoro # G322885597
product price: $59.99
/eaKey Features
Material
Solid Wood
Construction Method
Handmade
Outdoor Suitability
Yes
Commercial Use
Yes
Mirrored
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
384888
Zoro #
G322885597
UPC #
-
Country of Origin
United States
Dimensions
Width
13.75 in
Length
18 in
Depth
0.5 in
Details
Material
Solid Wood
Construction Method
Handmade
Outdoor Suitability
Yes
Commercial Use
Yes
Mirrored
No
Orientation
Vertical Only
Item
Wall Decor
Color
Gray
Assembly Required
No
Lighted
No
Wall Decor Type
Hanging Dimensional Sculpture
Fringe/Tassels Included
No
Finish Style
Wood Scoring & Rub Through
Shape
Novelty
Hooks Included
No
Style
Traditional
Description
Handmade with care, this piece brings some authenticity to your space. This rustic hanging wall art will instantly liven things up and bring color and dimension to your walls. Crafted from reclaimed cedar wood, this modern farmhouse egg makes great decor on it's own or use as part of a DIY project. The purposeful distressing adds character and depth to the piece, giving it some festive holiday charm to celebrate Easter. 18.00-inch h x 13.75-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.