
18" X 14" White Green And Red Metal Christmas Ball Hanging Wall Decor
Mfr # 634269
Zoro # G922885232
product price:Â $41.79
/eaKey Features
Width
14 in
Shape
Novelty
Length
18 in
Mirrored
No
Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
634269
Zoro #
G922885232
UPC #
-
Country of Origin
China
Dimensions
Width
14 in
Length
18 in
Depth
1 in
Details
Shape
Novelty
Mirrored
No
Material
Iron
Style
Traditional
Lighted
No
Orientation
Vertical Only
Wall Decor Type
Hanging Wall Decor
Assembly Required
No
Outdoor Suitability
No
Color
Green, Red, White
Commercial Use
Yes
Item
Wall Decor
Fringe/Tassels Included
No
Hooks Included
No
Construction Method
Machine-Made
Description
Transform your space with the 18-inch x 14-inch white green and red metal Christmas ball hanging wall decor. Crafted from durable metal in the shape of a Christmas ball ornament, this seasonal sentiment wall decor captures the essence of festive cheer. Embracing a traditional style, it adds warmth and charm to your home with the phrase "It's the Most Wonderful Time of the Year". Celebrate the season with this delightful wall decor that instantly enhances your room and creates a joyful atmosphere for family and friends. 18.00-inch h x 14.00-inch w x 1.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.