
18" X 18" Beige and Ivory Zigzag Cotton Pillow Cover With Texture
Mfr # 534555
Zoro # G622810800
product price: $45.99
/eaKey Features
Type
Pillow Cover
Color
Beige, Ivory
Pattern
Zigzag
Material
Cotton
Reversible
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534555
Zoro #
G622810800
UPC #
-
Country of Origin
India
Dimensions
Size
18 x 18 in
Length
18 in
Width
18 in
Depth
0.1 in
Details
Type
Pillow Cover
Color
Beige, Ivory
Pattern
Zigzag
Material
Cotton
Item
Accent Throw Pillow
Reversible
No
Style
Contemporary
Residential/Commerical
Commerical
Assembly Required
No Assembly Needed
Closure Type
Zipper
Description
The 18-inch x 18-inch beige and ivory zigzag cotton zippered pillow cover with texture is the perfect decorative accessory for your home. The beige and ivory coloring of the soft and long lasting 100% cotton pillow cover will add dimension and texture to your space. Fun and decorative tufts add some high end and hand-crafted textural designer touches. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 18-inch H x 18-inch W x 0.1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.