
18" X 18" Blue and White Geometric Cotton Pillow Cover With Embroidery and Tassels
Mfr # 534556
Zoro # G322811084
product price:Â $45.79
/eaKey Features
Size
18 x 18 in
Width
18 in
Length
18 in
Type
Pillow Cover
Style
Contemporary
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
534556
Zoro #
G322811084
UPC #
-
Country of Origin
India
Dimensions
Size
18 x 18 in
Width
18 in
Length
18 in
Depth
0.1 in
Details
Item
Accent Throw Pillow
Type
Pillow Cover
Style
Contemporary
Material
Cotton
Assembly Required
No Assembly Needed
Pattern
Geometric
Color
Blue, White
Residential/Commerical
Commerical
Reversible
No
Closure Type
Zipper
Description
The 18-inch x 18-inch blue and white geometric cotton zippered pillow cover with embroidery and tassels is the perfect decorative accessory for your home. This blue and white colored decorative pillow cover is made from high grade 100% cotton that makes it super soft to the touch and long lasting. For anyone that loves to decorate or accent their space with color and texture. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 18-inch H x 18-inch W x 0.1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.