
18" X 18" Brushed Silver Frame Morning Song, Set Of 2, 2PK
Mfr # 365253
Zoro # G122884950
product price: $149.99
/pk 2, $75.00/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Depth
2 in
Outdoor Suitability
No
Mirrored
No
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
365253
Zoro #
G122884950
UPC #
-
Country of Origin
United States
Dimensions
Depth
2 in
Width
18 in
Length
18 in
Details
Commercial Use
No
Outdoor Suitability
No
Mirrored
No
Finish
Matte
Assembly Required
No
Lighted
No
Finish Style
No Distressing
Item
Wall Decor
Style
Modern
Orientation
Horizontal and Vertical
Shape
Square
Color
Silver
Description
Refresh the atmosphere of your home and give it an exceptional look with this outstanding picture. Its style is just what your walls need to look their best. This picture is an exceptionally crafted piece, made from high quality , which also shows a finish and color. Its frame is an alluring decoration as well. You want your piece to be with you long-term as well, and that’s exactly what this appealing picture will give you. If you want a functional, elegant, and enduring picture, this is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.