Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" X 18" Off White Chevron Cotton Blend Pillow Cover With Texture

  • Mfr # 534553

  • Zoro # G422810550


product price: $49.99
/ea

Key Features

Residential/Commerical
Commerical
Material
Cotton Blend
Pattern
Chevron
Length
18 in
Depth
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534553
Zoro #
G422810550
UPC #
-
Country of Origin
India

Dimensions

Length
18 in
Depth
0.1 in
Size
18 x 18 in
Width
18 in

Details

Residential/Commerical
Commerical
Material
Cotton Blend
Pattern
Chevron
Style
Contemporary
Reversible
No
Type
Pillow Cover
Color
Off White
Closure Type
Zipper
Item
Accent Throw Pillow
Assembly Required
No Assembly Needed

Description

Unique and decorative, this comfortable 18-inch x 18-inch off white chevron cotton blend zippered pillow cover with texture will leave a lasting impression. This soft and durable decorative pillow cover is expertly made of high grade, long lasting cotton blend in a off white coloration. Fun and decorative tufts add some high end and hand-crafted textural designer touches. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 18-inch H x 18-inch W x 0.1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.