18" x 24" Anisetta Evangelisti Italian Liquor Unframed Print Wall Art

  • Mfr # 388266

  • Zoro # G322889793


product price:  $32.99
/ea

Key Features

Depth
0.1 in
Color
Yellow
LED/Illuminated
No
Commercial Use
Yes
Number of Pieces Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
388266
Zoro #
G322889793
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.1 in
Length
24 in
Width
18 in

Details

Color
Yellow
LED/Illuminated
No
Commercial Use
Yes
Number of Pieces Included
1
Material
Paper
Item
Wall Art
Subject
Advertisements
Art Type
Print
Wall Mounting Hardware Included
No
Set Type
Single Piece Item
Finish
Matte
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Shape
Rectangle

Description

Add an air of fashion to your room and rejuvenate the space with this anisetta evangelisti italian liquor unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 24-inch H x 18-inch W x 0.1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.