Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" X 24" Brown Teak Rectangular Shower Bench

  • Mfr # 549350

  • Zoro # G722907431


product price: $1,079.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549350
Zoro #
G722907431
UPC #
-
Country of Origin
United States

Description

The 18-inch x 24-inch brown teak rectangular shower bench is a perfect addition to your bathroom space. Crafted from durable teak wood, this shower bench offers a modern aesthetic while providing comfort and safety. Its mildew and mold-resistant properties ensure long-lasting use in humid environments. Designed to be ADA compliant, it accommodates a variety of users with ease. The freestanding mount type allows for easy placement in any shower setting. Non-slip feet enhance stability, while leg levelers ensure an even surface on varied flooring. With its rich brown color and rectangular seat shape, this bench not only serves practical purposes but also adds a touch of elegance to your decor. 18.00-inch h x 24.00-inch w x 16.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.