
18" X 24" Hotel Sahara C1960S Las Vegas Vintage Travel Poster Wall Art
Mfr # 394298
Zoro # G922889155
product price:Â $23.69
/eaKey Features
Color
Blue, Cream
Width
18 in
Wall Mounting Hardware Included
No
Commercial Use
Yes
Art Type
Print
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
394298
Zoro #
G922889155
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Depth
0.1 in
Length
24 in
Details
Color
Blue, Cream
Wall Mounting Hardware Included
No
Commercial Use
Yes
Art Type
Print
Set Type
Single Piece Item
Item
Wall Art
Number of Pieces Included
1
Finish
Matte
Material
Paper
LED/Illuminated
No
Shape
Rectangle
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Subject
Advertisements
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 24 inches H x 18 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.