18" X 24" Houdini Master Of Mystery Vintage Magic Poster Wall Art

  • Mfr # 393347

  • Zoro # G622888625


product price:  $24.99
/ea

Key Features

Color
Cream, Red
Shape
Rectangle
Depth
0.1 in
Wall Mounting Hardware Included
No
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
393347
Zoro #
G622888625
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.1 in
Width
18 in
Length
24 in

Details

Color
Cream, Red
Shape
Rectangle
Wall Mounting Hardware Included
No
Item
Wall Art
Finish
Matte
Art Type
Print
LED/Illuminated
No
Number of Pieces Included
1
Assembly Required
No Assembly Needed
Subject
Entertainment
Set Type
Single Piece Item
Primary Art Material
Paper
Commercial Use
Yes
Material
Paper

Description

This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 24 inches H x 18 inches W x 0.1 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.