Shop HOMEROOTS
See all product information
Create Account
18" X 24" Lassen Volcanic National Park Vintage Travel Poster Wall Art
- Mfr # 394303
- Zoro # G822889224
product price:Â
$
25.79
/ea
Key Features
Number of Pieces Included
1
Art Type
Print
LED/Illuminated
No
Width
18 in
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 394303
- Zoro #
- G822889224
- UPC #
- -
- Country of Origin
- United States
- Number of Pieces Included
- 1
- Art Type
- LED/Illuminated
- No
- Item
- Wall Art
- Assembly Required
- No Assembly Needed
- Subject
- Advertisements
- Shape
- Rectangle
- Set Type
- Single Piece Item
- Material
- Paper
- Wall Mounting Hardware Included
- No
- Color
- Pink, Yellow
- Commercial Use
- Yes
- Finish
- Matte
- Primary Art Material
- Paper
Dimensions
- Width
- 18 in
- Length
- 24 in
- Depth
- 0.1 in
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 24 inches H x 18 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.