
18" X 24" Map Of Indian And Oklahoma Territories Vintage Poster Wall Art
Mfr # 391984
Zoro # G822889637
product price:Â $24.99
/eaKey Features
Depth
0.1 in
Set Type
Single Piece Item
Number of Pieces Included
1
Material
Paper
Art Type
Print
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
391984
Zoro #
G822889637
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.1 in
Width
18 in
Length
24 in
Details
Set Type
Single Piece Item
Number of Pieces Included
1
Material
Paper
Art Type
Print
Subject
Entertainment
Finish
Matte
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
LED/Illuminated
No
Commercial Use
Yes
Shape
Rectangle
Color
Cream
Item
Wall Art
Primary Art Material
Paper
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 24 inches H x 18 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.