18" X 24" Map Of Virginia C1627 Vintage Poster Wall Art

  • Mfr # 391936

  • Zoro # G322887607


product price:  $24.99
/ea

Key Features

Subject
Geography
LED/Illuminated
No
Art Type
Print
Wall Mounting Hardware Included
No
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
391936
Zoro #
G322887607
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Depth
0.1 in
Length
24 in

Details

Subject
Geography
LED/Illuminated
No
Art Type
Print
Wall Mounting Hardware Included
No
Commercial Use
Yes
Shape
Rectangle
Finish
Matte
Number of Pieces Included
1
Item
Wall Art
Material
Paper
Set Type
Single Piece Item
Primary Art Material
Paper
Color
Cream
Assembly Required
No Assembly Needed

Description

This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 24 inches H x 18 inches W x 0.1 inches D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.