
18" x 24" Navy Blue Watercolor Midnight Bird Rendezvous Canvas Wall Art
Mfr # 398938
Zoro # G222888285
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Depth
1.25 in
Wall Mounting Hardware Included
Yes
Subject Pattern
Bird
Width
24 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
398938
Zoro #
G222888285
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.25 in
Width
24 in
Length
18 in
Details
Wall Mounting Hardware Included
Yes
Subject Pattern
Bird
Material
Polyester
Subject
Plants & Flowers
Shape
Rectangle
Assembly Required
No Assembly Needed
LED/Illuminated
No
Set Type
Single Piece Item
Number of Pieces Included
1
Commercial Use
No
Primary Art Material
Canvas
Color
Navy Blue
Art Type
Print
Item
Wall Art
Description
Bring some sizzle to your space with this eye-catching 18-inch x 24-inch navy blue watercolor midnight bird rendezvous canvas wall art. Inspired by one of nature's most revered icons, this pretty bird inspired artwork will be a beautiful and special addition to your room's decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. Instantly liven up your space with this art that brings color and dimension to your walls. 18-inch h x 24-inch w x 1.25-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.