
18" x 24" Navy Blue Watercolor Midnight Bird Rendezvous Canvas Wall Art
Mfr # 398940
Zoro # G422888924
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Width
40 in
Art Type
Print
Commercial Use
No
Shape
Rectangle
Set Type
Single Piece Item
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
398940
Zoro #
G422888924
UPC #
-
Country of Origin
United States
Dimensions
Width
40 in
Length
30 in
Depth
1.25 in
Details
Item
Wall Art
Art Type
Print
Commercial Use
No
Shape
Rectangle
Set Type
Single Piece Item
Color
Blue
Subject
Plants & Flowers
Assembly Required
No Assembly Needed
Number of Pieces Included
1
Wall Mounting Hardware Included
Yes
Material
Polyester
Primary Art Material
Canvas
LED/Illuminated
No
Description
Set your room apart with the beautiful Watercolor Midnight Bird Rendezvous Canvas Wall Art . Printed on the highest quality gallery grade canvas using the French Giclee technique, this rectangular reproduction has the look and feel of fine-art but is on attainable and desirable canvas. Stretched over a natural pinewood frame, this beautiful watercolor depicts a pair of Cherry Tree branches in the moonlit midnight sku with two blue birds joining together as if for a meeting or concert. your space. This lovely print is a vibrant and classy way to bring life to your space. 40 inches H x 30 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.