
Shop HOMEROOTS
See all product information
18" x 24" Zion National Park c1938 Vintage Travel Poster Wall Art
Mfr # 394386
Zoro # G722892317
product price:Â $23.69
/eaKey Features
Finish
Matte
Set Type
Single Piece Item
Material
Paper
Shape
Rectangle
Length
24 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
394386
Zoro #
G722892317
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Depth
0.1 in
Width
18 in
Details
Finish
Matte
Set Type
Single Piece Item
Material
Paper
Shape
Rectangle
Item
Wall Art
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Color
Blue, Green
LED/Illuminated
No
Primary Art Material
Paper
Subject
Advertisements
Art Type
Print
Commercial Use
Yes
Number of Pieces Included
1
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 24 inches H x 18 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.